For detailed information, other images and documents, please select individual articles from the following table.
Drift Punch with hardened impact head REDSTRIPE
Designed for accurate positioning of holes, pins, components or fasteners properly aligned with one another
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
Maximum Durability and Resistance
Made from 60CRV steel that has been heat-treated
High Performance even under heavy use
Hardened tip and tempered striking end ensuring long-lasting performance
Versatile Usage
Tip of line-up punch may be flat or slightly rounded to have more contact surface to fit in the hole or job
In accordance with DIN 6458 with hardened impact head
- Do not use damaged or worn punches and regularly inspect pin punch before use.
- Avoid using wrong size punch (not too small width or too big width) because it will lead slipping and damage the pin or misalignment.
- Do not use on extremely hardened or brittle materials without proper care.
- Avoid using very soft materials like plastic or aluminum without proper care because it can leave marks on the job.
- Do not use rusted , reheat, grind, weld, or redress the drift punch.
DIN 6458
- Metal working , mechanical assembly and fabrication to align holes, components, fasteners and welding
- Aligning pins, dowels , welding preparation and heavy equipment assembly.
- General maintenance and repair work.
- Keep your hands carefully when using a punch.
- Always wear protective glasses to prevent fragments from reaching your eyes when using a pin punch.
- Always wear proper hand gloves to safeguard the fingers.
- Use the correct pin punch size and hammer or mallet.
- Do not use oily or greasy pin punch and wipe down before and after use.
- Apply Rost off to prevent rust when working humid or wet environments.
- Storage the solid punch in tool box or proper holding place.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!