Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

COMBINATION PLIER REDSTRIPE

For detailed information, other images and documents, please select individual articles from the following table.

COMBINATION PLIER REDSTRIPE

Used for holding, gripping, compressing, bending, twisting, extracting, and cutting various materials such as metal wires, damaged screws, nails, staples, cable ties etc.

See product details

Available in 1 version

Individual price display after login

Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 045-488-4186

Prices for customers after login

Standard: DIN ISO 5746



Chrome-Vanadium steel


The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations



Double-layer pearl nickel plating


Superior corrosion and wear resistance.



Cutting blade hardness 58-62 HRC with 60 degrees angle


Produces satisfyingly smooth, clean cuts with minimal effort



Cross-cut geometry and knife-to-knife aligned cutting edges


Allowing for clean and effortless cuts through both soft and hard materials



Long lifespan


5.000 cuts life cycle



2 Component (2K) chemical resistant handle


Cushioned blend of Polypropylene (PP) and Thermoplastic Rubber (TPR).Grippy even with greasy hands

Notice• Always wear protective glasses when cutting with pliers.
• Avoid cleaning the cable with solvents or chemicals that damage the material.
• Never carry out repairs with electrical tape on cables damage under the risk of accidents.
• Never use pliers with a damaged handle, replace for a new one.
• Tool with NON-insulated cable.
• Never use pliers as hammers in strike actions to avoid creating clearance between parts and misalignment of the jaws.
• Do not use to tighten or loosen nuts or screws, at the risk of damaging them.
• Never use these pliers for network work energized electrical outlets.