For detailed information, other images and documents, please select individual articles from the following table.
ZERO brakes and parts cleaner
Reliable cleaning for a beautiful finish.
High-quality hexane-free parts cleaner, gentle on both people and the environment.
Register now and access more than 6,000 products
Variants
Register now and access more than 6,000 products
- Quickly penetrates even the most intricate details of parts, effectively removing oil, grease, and dust.
- Also ideal for cleaning brake fluid.
- Its high solubility and moderate drying speed make it possible to completely degrease and clean with only a small amount of cleaner.
- Leaves a beautiful finish with no residue.
- Hexane-free design reduces health risk to workers. Low odour for comfortable use.
- Does not contain acetone or cyclohexane, so will not damage rubber or plastic parts.
- Comes in a can with a higher rust resistance than conventional cans. Store in any location with peace of mind.
- Silicon
- AOX-free
- Not subject to organic solvent regulations
- REFILLO-compatible to reduce waste.
- Uses CO₂ as the aerosol spray gas. Does not contain liquefied gas.
- Do not use in hot areas.
- Not suitable for cleaning bonding surfaces.
- Test rubber and plastic parts for compatibility before use.
Removes dirt from brake pads, discs, drums etc., preventing wear and corrosion. Helps to extend the brake system lifespan.
1. Fill the filling machine with the liquid, or transfer the liquid to a hand pump sprayer.
2. Shake well before use.
3. Spray onto the area to be cleaned and wipe with a clean cloth.
4. Repeat the process if the dirt is severe.
5. Allow the cleaned area to dry completely.
6. In particular, when using it on brake components, always test the brakes two to three times and confirm their braking performance is sufficient before driving.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!