Hexagon socket bit
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
With POWERDRIV
- Force is distributed across the curved surfaces on each side of the hexagon
- This reduces the load on screw and bit
Without POWERDRIV
- Force is exerted only at individual points
- The result: high point load on screw and bit
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!