Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

¼ INCH SOCKET INSERT FOR TX SCREWS, SHORT

For detailed information, other images and documents, please select individual articles from the following table.

¼ INCH SOCKET INSERT FOR TX SCREWS, SHORT

Crafted for high torque applications. The usage of TX bits makes it far more secure than regular screws and allows higher torque transmission so screws and bolts can be tightened more securely. Widely used in applications in vehicles, motorcycles, bicycles, computer systems, hard disk drives and consumer electronics.

See product details

Available in 8 versions

Individual price display after login

Exclusively for trade customers

Register now and access more than 6,000 products

Variants

Exclusively for trade customers

Register now and access more than 6,000 products

Call customer service: 045-488-4186

Prices for customers after login

Chrome-Vanadium Steel


The usual elevated torque demanded to tighten / loosen up bolts and nuts with big diameters is followed by the need a very resistant steel. The Chrome-Vanadium alloy (mix of two or more metals) enhances resistance to rusting and provides additional strength and hardness in tough operations.



Wide Visible Markings


Enable quick identification, for effortlessly pick the right socket easier - a big benefit when working under a car with low light, for example.



Ball-Catch Groove


Holds the socket safely and reliably on the square bolt of the ratchet, avoiding it to be expelled.



Firm Grip


The knurled pattern located around the socket cup allied to the matt texturized chrome plate finishing provides an exceptional grip while handling them even with greasy or wet hands.