Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Mounting block

Mounting block PP solid cast
MNTBLOCK-PP-RED-60X40X3MM

Art.-no. 0875604030

EAN 4053479017822

Prices for customers after login
Mounting block

Art.-no. 0875604030

Prices for customers after login
Quantity
PU
x 500 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Universal assembly aids for aligning, levelling or use as shims. Particularly suitable for ensuring correct load transfer when installing windows

Versatile application


For ensuring correct load transfer when installing windows and doors or for levelling and aligning in interior finishing and drywalling. Würth mounting blocks are a universal aid for spacing and levelling work.



Adjustable height


The 60 x 40 mm mounting blocks are available in thicknesses of 1.5 mm; 3 mm; 5 mm; 10 mm; 15 mm and 20 mm



Extremely high load-bearing capacity


The solid cast polypropylene (PP) blocks are extremely robust with a compressive strength of over 16 tonnes*


*Calculation: 60 x 40 mm = 2,400 mm² x 70 N/mm² = 168,000 N = 16,480 kg

Notice

The load-bearing strength of the base material in question is critical for calculating the compressive strength, as is the load-bearing strength of the block.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

40 mm

Width

60 mm

Thickness

3.0 mm

Material

PP - Polypropylene

Colour

Red

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information