Push-in rivet
HAMRIV-NISSAN 0155309241
Art.-no. 0501132006
EAN 4056807569062
Register now and access more than 6,000 products
Datasheets(X)
Min./max. drill hole diameter | 9.6-9.6 mm |
Min./max. attachment thickness | 2-3 mm |
Head diameter (A) | 17.8 mm |
Head height (B) | 11.8 mm |
Length | 27 mm |
Colour | Black |
Material | Plastic |
Suitable for vehicle manufacturer | Nissan |