Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Microfibre roll edgeless blue 50 sheets

Shigemitsu microfibre cloth roll, tearable type
MICROCLTH-ROLL-EDGELESS-BLUE-50PCS

Art.-no. 9501020195

EAN 4099618831225

Individual price display after login
Microfibre roll edgeless blue 50 sheets

Art.-no. 9501020195

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Microfibre cloth roll from which individual sheets can be torn off and used
  • Perforations let you tear off a sheet with little effort.

  • Ultra-fine fibres with a diameter of less than 8 micrometers effectively capture dirt.

  • Washable and reusable.

  • 50 sheets per roll

  • Size: 250 × 250 mm

  • Composition: 80 % polyester, 20 % nylon

  • Colour: Blue
Notice
  • Do not use this product for any purpose other than its intended use.

  • Keep out of reach of children.

  • Check if it is safe to use on special materials and surface treatment agents beforehand.

  • Do not place near fire or in areas subject to high temperatures.

  • Remove any sand or other scratchy particles from the sheet before use.

  • It has a strong ability to scrape off dirt, so be careful not to scrub plastic and similar materials too hard for too long.

  • Do not wash with chlorine bleach.

  • Colours may fade, so wash separately from other items.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAll-over maintenance
Instructions

1. Tear off the required number of sheets by hand along the perforation before use.


2. After use, wash thoroughly, wring out water, and dry.

Material

85% polyester, 15% polyamide

Length x width

25 x 25 cm

Colour

Blue

Length

25 cm

Width

25 cm

Product weight (per item)

1.000 kg

Total absorption time

60 min

Absorption in 10 seconds

700 %

Max. absorption

800 %

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information