Microfibre cleaning sponges 10 pack 12 × 8 × 2
Shigemitsu microfibre cleaning sponge
CLNSPNG-MICROFIBRE-12X8X2MM-10PCS
Art.-no. 9501020157
EAN 4099618820694
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Three-colour set of highly absorbent microfibre cleaning sponges that can be used for different purposes
- The microfibre sponge enables gentle maintenance that won't damage the vehicle body.
- It has excellent water absorbency and is suitable for cleaning and wiping wheels.
- The three-colour set allows colour-coding for different tasks.
- 10 pcs/bag
- Size: 120 × 80 × 20 mm
- Composition: 80 % polyester, 20 % nylon
- Colours: Green, black, grey
Product information
Datasheets(X)
Application areaAll-over maintenance
InstructionsUse it to clean and wipe any surface.
Material | 80% polyester, 20% polyamide |
Colour | Multicolour |
Length x width x height | 80 x 20 x 120 mm |
Length | 80 mm |
Width | 20 mm |
Height | 120 mm |