Double box-end wrench
DBRGSPN-OFFSET-(M5-2427)-24X27-SPEC
Art.-no. 1971102427
EAN 4062856307395
Individual price display after login
Exclusively for trade customers
Register now and access more than 6,000 products
Product information
Datasheets(X)
Width across flats | 24 x 27 mm |
Length (L) | 367 mm |
Ring thickness (a1) | 15 mm |
Ring thickness 2 (a2) | 16.5 mm |
External diameter of ring (d1) | 35.5 mm |
External diameter of ring 2 (d2) | 39 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |