Loseil Rare Metal Coat IR Cut High Gloss 930 20 g
LACWRKSEAL-RAREMETALCOAT-(IR CUT930)-20G
Art.-no. 0893012520
EAN 4099618004445
Register now and access more than 6,000 products
Datasheets(X)
Chemical basis | Silane and siloxane |
Density | 1.07 g/cm³ |
Density conditions | at 20°C |
Colour | Transparent |
Contents | 20 cm³ |
Weight of content | 30 g |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at 23°C and 50% relative humidity, no exposure to direct sunlight |