Interior trim clip, type S
Interior trim clip custom design
INTRMCLIP-VW/AUDI-BLACK2
Art.-no.
0501101663
EAN 4047376500044
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening trims to carrier components
Product information
Datasheets(X)
Material | Polyoxymethylene |
Colour | Black |
Min./max. drill hole diameter | 10.00-10.20 mm |
Min./max. attachment thickness | 1.00-2.50 mm |
Head diameter | 22.00 mm |
Core diameter | 11.50 mm |
Grip range head | 2.40 mm |
Length below head | 18.00 mm |
Type of vehicle | Passenger car |
Corresponds to original spare part number | 8E0868243 |