Interior trim clip, closed
Interior trim clip with closed anchor
INTRMCLIP-MITSUBISHI-TRMSTR-MB696120
Art.-no. 0501133022
EAN 4058794285666
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
For fastening trims to carrier components
- Pre-mount on the trim and then insert into a corresponding hole on the base component
- Tolerance compensation is possible
- The trim can be removed
- Can also be used as a seal
Product information
Datasheets(X)
Application area
For fastening trims to carrier components.
Instructions
Pre-mount on the trim and then insert into a corresponding hole on the base component.
![]() | |
Head diameter (A) | 16 mm |
Length below head (B) | 11 mm |
Core diameter (C) | 9 mm |
Colour | White |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Mitsubishi |
Corresponds to original spare part number | MB696120 |
Installation location | Bodywork |
Type of vehicle | Passenger car |
