Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Industrial hand cleaner

Industrial hand cleaner CLASSIC, refill bag
HNDCLNR-INDUST-CLASSIC-REFILBAG-3500ML

Art.-no. 089390018

EAN 4099618432002

Individual price display after login
Industrial hand cleaner

Art.-no. 089390018

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Powerful Cleaning Performance
• Effectively and quickly removes stubborn dirt such as oil, grease, ink, and tar with natural perlite abrasives.
Mild Formula
• pH-neutral
• Soap-free
Environmentally Friendly
• Reduces waste and CO₂ emissions by using refillable pouch-type packaging.
• Highly biodegradable
• Free from microplastics
• Silicone-free
User-Friendly
• Does not clog plumbing, allowing for stress-free use.
NoticeThese instructions are only recommendations, which are based on our experience. We advise preliminary testing before use.
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application areaThis product is suitable for cleaning hands soiled during work in industrial settings such as automotive maintenance, metalworking, and the oil and metal industries.
Instructions1. Take an appropriate amount (approx. 3 mL) of hand cleaner onto dry or wet hands and rub thoroughly.
2. Then rinse well with water and dry your hands.
3. Repeat the process if necessary.

Contents

1.8 l

Smell/fragrance

Citrus

Colour

White grey

Performance (points system)

4 of 5 points

Period of use after opening

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information