Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Aqua Shield Car Shampoo 10 L

CLNR-AQUA-SHLD-CAR-SHMP-10LTR

Art.-no. 08930220

EAN 4099618770340

Individual price display after login
Aqua Shield Car Shampoo 10 L

Art.-no. 08930220

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

Car shampoo that combines cleaning power with water repellency (30x dilution type)
  • High water repellency while ensuring cleaning power.

  • Ultra-fine emulsion and special silicone provide a strong water-repellent effect.

  • Since the product foams well and is compound-free, it removes dirt without damaging the paint.

  • Compatible with all colours and coatings

  • 30x dilution type

  • Not subject to PRTR

  • Not subject to the Poisonous and Deleterious Substances Control Act

  • Not subject to organic solvent regulations

  • Not subject to the Fire Service Act
Notice
  • Do not use this product in the hot sun or when the body is hot, as this may cause stains or blotchiness.

  • Do not get this product on clothes as it may stain.

  • Work in a well ventilated area.

  • Do not leave this liquid on the vehicle for extended periods of time, as it may cause stains or damage the paint.

  • Do not use on repainted vehicles or vehicles with degraded paintwork, as this may damage the paint.

  • Vehicles with damaged paint may not be water repellent. If you want to prevent water repellency on window glass, remove with an oil remover or similar.

  • Do not use on mirrors.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCleaning vehicle bodies, glass, wheels, visors, headlights, rubber parts and unpainted resin
Instructions

1. Rinse the car with water to remove dust and dirt, then add the product to a bucket.


2. Dilute the product approximately 30 times, thoroughly dip a sponge in the bucket, and lather well.


3. Fill the sponge with shampoo and gently wipe over the body to remove dirt.


4. Finally, rinse the body thoroughly with water until no bubbles remain, and wipe off any droplets with a towel.

Contents

10 l

Product weight (per item)

10.200 kg

Container

Carton

Chemical basis

Water and alcohol

Colour

Light yellow transparent, Clear

Density/conditions

0.97 g/cm³ / at 20°C

Mixing ratio

1:1 - 1:10

Min./max. processing temperature

0 to 100 °C

Shelf life from production/conditions

2 Years / storage in a dry place protected from light, 5°C to 40°C

Phosphate-free

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information