Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Headlight Coat Plus 10 ml

Headlight infrared coating
SEAL-GLS-IR-HD-LGHT-COAT-10ML

Art.-no. 08930123

EAN 4099618778032

Individual price display after login
Headlight Coat Plus 10 ml

Art.-no. 08930123

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Inorganic solvent-free coating to restore headlight shine
  • Fills in microscopic scratches on bleached headlights to restore headlight aesthetics.

  • Coats scratches on headlights from above to prevent the ingress of fine dirt and reduce headlight yellowing.

  • No organic solvents used (substances not subject to organic or specialised regulations), which contributes to improved working environments.

  • One bottle of this product can be used to restore the headlights of five passenger cars.
Notice
  • Ensure the headlight surface is free of dirt and moisture before applying.

  • During and after application, ensure the headlights do not become wet before the coating has hardened.

  • If the coating comes into contact with any area other than the headlight, wipe it off immediately.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaCoats the headlights of vehicles such as passenger cars, trucks, agricultural machinery and motorcycles.
Instructions

1. If necessary, remove any headlight yellowing using Headlight Clean Plus 300 ml (Part No. 08934771).


2. Clean the headlight surface and allow it to dry completely.


3. Apply a few drops of this product to the applicator sponge (Part No. 0899700455) and spread it across the headlight surface.


4. After applying, wipe down the headlight surface with a microfibre cloth or similar before evenly spreading the coating.


5. After applying, leave the vehicle in a dry location and wait until the coating has hardened. (This may take approximately 6 hours to 1 day depending on application conditions and environment.)

Chemical basis

Silane and siloxane

Density

1.08 g/cm³

Density conditions

at 25°C

Contents

20 cm³

Weight of content

10 g

Shelf life from production

24 Month

Conditions to maintain shelf life from production

keep away from heat, sparks and flames. Store in the closed original container, in a well ventilated place, at a temperature not exceeding 35°C.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information