Expanding nut, type 6 Suitable for long holes
EXPNDNUT-DATSUN/MAZDA/NISSAN-TRMCLP
Art.-no. 05001950
EAN 4058794287998
Register now and access more than 6,000 products
- One-sided assembly, thus nut locking function
- Cannot be twisted
- Corrosion resistant
- High retention force and secure seat in the component
- Flange can serve as a spacer
- No direct contact between sheet metal and screw
- Can be used again after removal
Datasheets(X)
Sheet fastening with screws
![]() | |
Suitable for screw | #8, Diameter 4.2 mm |
Head diameter (A) | 16 mm |
Length below head (C) | 17 mm |
Colour | White |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Mazda, Toyota, Honda, Mitsubishi, Nissan |
Corresponds to original spare part number | H001-50-841 |
Installation location | Bodywork |
Corresponds to original spare part number 2 | MS480012 |
Corresponds to original spare part number 3 | 01651-00481 |
