Spring Washers, JIS B1251, Steel, Zinc plated
RG-SPG-JISB1251-(A2K)-D10
Art.-no. 3431428210
EAN 4064155663974
Register now and access more than 6,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.4 mm |
Height (h1) | 5 mm |
Thickness (s1) | 2.5 mm |
Material | Steel |
Surface | Zinc plated |
Standards | JIS B 1251 |
