Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

EX620-6/21 21 mm orbit electric double-action polisher

Random orbital polisher EX620-6/21 ShineMate
POLR-EL-RAN-ORB-21MM-EX620/21

Art.-no. 9501020214

EAN 4099618835445

Individual price display after login
EX620-6/21 21 mm orbit electric double-action polisher

Art.-no. 9501020214

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

A double-action polisher that combines safety with high polishing ability
  • High-output, high-quality motor ensures excellent polishing capabilities.

  • Rotation speed can be adjusted using the variable dial.

  • The motor can maintain a constant speed even under load, allowing for stable operation.

  • Even if the switch is turned all at once, the rotation speed increases gradually, ensuring safe usage.
NoticeRead the instruction manual before use.
  • Orbit size: 21 mm

  • Backing plate: 148 mm (6 inches)

  • Pad size: 180 mm (7 inches)

  • Input power rating: 800 W (1,200 W max)

  • Free speed: 3,000-5,800/min

  • Net weight: 2.6 kg

  • Backing plate thread: M8

  • Accessories: Backing plate, hex wrench, carbon brush
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor polishing and buffing of automotive and other surfaces
InstructionsRefer to the instruction manual for details.

Nominal voltage

100 V

Frequency

60 Hz

Power input

800 W

Min./max. idle speed

3000-5800 1/min

Max. polishing element diameter

150 mm

Thread type x spindle-thread diameter

M8

Weight of machine

2.6 kg

Cable length

5 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information