3/8 inch 12 V ratchet wrench
RTCHSCRDRIV-CORDL-G12-(RI1210-3)-3/8IN
Art.-no. 5700121030
EAN 4068362167706
Register now and access more than 6,000 products
Long-lasting, durable life cycle
- Its high-performance batteries make it possible to work with it continuously for long periods of time. Reduced maintenance frequency and improved work efficiency.
Optimally designed for work in tight spaces
- Its compact and angled head enables safe and reliable operation even in confined spaces.
Built-in power wrench mode with max. torque of 88 Nm
- Its high torque output makes it suitable for loosening fastened nuts and bolts.
Highly durable metal gearbox housing
- The robust metal gearbox ensures resistance to wear and tear over long periods of use.
Equipped with a forward-reverse lever
- You can easily change the rotation direction to suit what you're working on. Easy to operate and efficient.
Set contents
- Main unit × 1
- 2.5 Ah battery × 1
- Charger × 1
- Storage bag × 1
Datasheets(X)
Weight of machine without rechargeable battery | 1.1 kg |