ERGOPOWER FLAP cordless LED work lamp
LAMP-CORDL-(ERGOPOWER FLAP)-PLG/A
Art.-no. 0827981006
EAN 4068362605505
Register now and access more than 6,000 products
Five different colour temperatures - suitable for almost all trades/applications
- The lithium-ion battery technology and built-in overload protection enable simultaneous charging and operation
- 4 light levels with memory function: 10 % (600 lm/16 h), 20 % (1,200 lm/8 h), 40 % (2,400 lm/4 h), and 100 % (6,000 lm/2 h)
- 5 colour temperatures: 2,700 K, 3,500 K, 4,500 K, 5,500 K and 6,500 K
- 90° swivelling and 330° rotating lamp heads
- Residual capacity/state-of-charge indicator
- Scope of delivery: ERGOPOWER FLAP with tripod or mount for standard pins, power adapter with 5 m connection cable
When connected to the mains (AC mode) with the charging cable, only two brightness levels (1,200 lumens and 600 lumens) are available.
When tilting above 9°, fix the stand to the base material using screws/nails.
Datasheets(X)
For indoor and outdoor use.
For mains operation (IP20), use only in dry spaces or indoors.
Min./max. luminous flux | 600 / 6000 lm |
Min./max. luminous period | 2-16 h |
Charging time | 5.5 h |
Impact resistance | IK07 |
IP protection type, lamp | IP 65 |
IP protection type charger | IP 20 |
Nominal voltage | 14.8 V/DC |
Rechargeable battery/battery capacity | 5200 mAh |
Type of rechargeable battery/battery | Li-lon |
Protection class lamp | Protection class III/safety extra-low voltage |
Protection class charger | Protection class II/protective insulation |
Min./max. charging voltage | 100-240 V/AC |
Min./max. frequency | 50 / 60 Hz |
Power rating | 45 W |
Power-lead length | 5 m |
Min./max. operating temperature | -10 to 40 °C |
Charging temperature min./max. | 0 to 30 °C |
Width x height x depth | 142 x 1200 x 142 mm |
Plug type | A |
Energy efficiency class | F |
Number of LEDs | 288 PCS |
Material | Plastic/aluminium |
Colour | Black, Grey, Red |