Expanding nut Head round, tip pointed
EXPNDNUT-TOYOTA-SCR-GRM
Art.-no. 05001925
EAN 4058794288117
Register now and access more than 6,000 products
- Single-sided mounting, hence nut-locking function.
- Cannot be twisted.
- Corrosion-resistant.
- High retention force and a secure fit in the component.
- Flange can serve as a spacer.
- No direct contact between sheet metal and screw.
- Can be reused after removal.
Datasheets(X)
For fastening sheet metal with screws.
![]() | |
Suitable for screw | #12, Diameter 5.5 mm |
Head diameter (A) | 18 mm |
Length below head (C) | 17 mm |
Colour | Natural |
Material | Nylon (polyamide) |
Suitable for vehicle manufacturer | Toyota, Lexus |
Corresponds to original spare part number | 90189-06029 |
Installation location | Bodywork |
