Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Double open-end wrench

Double open-end wrench, others
DBOPNENDSPN-(S2-1719)-WS17X19-SPE

Art.-no. 1971201719

EAN 4062856364152

Individual price display after login
Double open-end wrench

Art.-no. 1971201719

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

17 x 19 mm

Length (L)

195 mm

Thickness of jaw (a)

7.5 mm

External dimension of wrench head (b1)

36 mm

External dimension of wrench head 2 (b2)

40 mm

Material

Steel, specially hardened

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information