JIS B1256 steel 100 HV zinc plated
WSH-JIS-B1256-100HV-(A2K)-8,5X18X1,6
Art.-no. 465100818
EAN 4046777640694
Register now and access more than 6,000 products
Datasheets(X)
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.5 mm |
Outer diameter (d2) | 18.0 mm |
Thickness (h1) | 1.6 mm |
Standards | JIS B 1256 |
Material | Steel |
Vickers hardness, HV | 100 HV |
Surface | Zinc plated |
RoHS-compliant | Yes |