Diesel Particulate filter clean additiv Function six in one
CLNADD-(FILTER-CLEAN)-DIESEL-AP-200ML
Register now and access more than 6,000 products
Recovers lost emissions.
Reduced premature filter blocking.
Power again.
Reduces engine oil dilution.
Protects and cleans the fuel injection system.
Datasheets(X)
Contents | 200 ml |
Colour | Brown |
Smell/fragrance | Gasoline |
Chemical basis | Hydrocarbon |
Shelf life from production | 36 Month |
Density | 0.82 g/cm³ |
Density conditions | at 20°C |