DPF rinse MF932
CLNR-PARTCLFILT-DPF-RINSE-MF932
Register now and access more than 6,000 products
- Evaporates without leaving any residue.
- Cleans the DPF to make reignition easier
- Makes ash deposits come off the particulate filter more easily.
Datasheets(X)
- Errors due to decreased performance or excessive soot or ash build-up
- Removes deposits containing carbon from the oxidation catalytic converter
Contents | 500 ml |
Colour | Green |
Smell/fragrance | Aminic |
Chemical basis | Water |
Shelf life from production | 15 Month |
Density | 1 g/cm³ |
Density conditions | at 20°C |
pH value | 7 |