Covering plug, type S
Custom design trim clip
MP-MAZDA-PLUG-PLA-BLACK-HDD18,0
Art.-no.
0500789059
EAN 4056807748467
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
![]() | |
Min./max. drill hole diameter | 7-7.5 mm |
Min./max. attachment thickness | 1.4-2.4 mm |
Head diameter (A) | 17.9 mm |
Head height (B) | 2.2 mm |
Length below head (C) | 17.2 mm |
Colour | Black |
Corresponds to original spare part number | 813350022 |
Type of vehicle | Passenger car |