Convertible inspection trolley
CRWRBRD-WRKSHP-FOLDABLE-BLCK-102X46X14
Art.-no. 0715930033
EAN 4045989789535
Register now and access more than 6,000 products
Sitting or lying down position
Converts quickly and easily between the 2 functions
- Practical, compact
Padded surface
- Comfortable
Black PVC covering
- Easy to maintain, resists staining
Supports up to 110 kg
- Robust
7 swivel casters, hydrocarbon-resistant
- Allows free movement beneath vehicles
Datasheets(X)
For inspections, maintenance and repairs under the vehicle chassis
Length (L) | 102 cm |
Width (B) | 46 cm |
Height (H) | 14 cm |
Material | Wood/steel/aluminium |
Product weight (per item) | 6.500 kg |