Circlip Pliers, Shape A for shaft circlips REDSTRIPE
CRCLIPPLRS-A-(19-60MM)
Register now and access more than 6,000 products
Standard: DIN 5254
Great durability for tough jobs
Material of tips and body are both made of 50 CRV
Reliable high precision
Each Pair of circlip pliers feature precision-ground tips
Long Lasting Comfort
The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue
Narrow Head Design
Optimal size to even reach hard to reach locations
- Using external circlip pliers on internal circlips (circlips which require compression) can damage the tool, circlip or workpiece
- Tips must match the circlip's holes/notches dimensions
DIN 5254
Datasheets(X)
- Install circlips and remove circlips
- Fitting circlips to retain shafts, bearings, or gears
- Maintaining rollers or bearings with internal circlips
- Assembling precision joints or actuators
Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.
Length (L1) | 170 mm |
Min./max. grip range | 60-19 mm |
Suitable for min. diameter | 60 mm |
Jaws length (L2) | 55 mm |
Material | Chrome-vanadium steel |
Form | A |