Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Circlip Pliers, Shape B for shaft circlips REDSTRIPE

CRCLIPPLRS-B-(19-60MM)

Art.-no. 5772002303

EAN 4099618795862

Individual price display after login
Circlip Pliers, Shape B for shaft circlips REDSTRIPE

Art.-no. 5772002303

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 6,000 products

For installing and removing external circlips in tight spaces

Standard: DIN 5254



90° Angled


Better access in confined areas where straight circlip pliers might not fit



Great durability for tough jobs


Material of tips and body are both made of 50 CRV



Reliable high precision


Each Pair of circlip pliers feature precision-ground tips



Long Lasting Comfort


The PVC-dipped handles offer a comfortable, slip-resistant grip, allowing for extended use without hand fatigue



Narrow Head Design


Optimal size to even reach hard to reach locations

Notice
  • Using external circlip pliers on internal circlips (circlips which require compression) can damage the tool, circlip or workpiece

  • Tips must match the circlip's holes/notches dimensions

DIN 5254

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Install circlips and remove circlips

  • Fitting circlips to retain shafts, bearings, or gears

  • Maintaining rollers or bearings with internal circlips

  • Assembling precision joints or actuators
Instructions

Select the circlip plier size suitable and comfortable for the application. Wear safety glasses, due to the risk of circlips springing loose during removal, posing a risk of eye injury.

Length (L1)

160 mm

Min./max. grip range

19-60 mm

Suitable for min. diameter

19 mm

Jaws length (L2)

40 mm

Material

Chrome-vanadium steel

Form

B

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information