Chemical protective glove PVC w. backing fabric
Chemical protective glove PVC w. backing fabric
PROTGLOV-CHEM-PVC-W.BCKNGFAB-580MM-SZ9
Art.-no. 0899430419
EAN 4062856206391
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Very robust, submersible PVC glove with cotton support fabric
- Comfortable wearing thanks to cotton jersey lining
- Excellent mechanical resistance
- Optimum protection against moisture and chemicals
- Good resistance to aqueous acids and alkalis, fats and oils
Product information
Datasheets(X)
Application areaFor cleaning and disposal work, electroplating, chemical industry, surface treatment, machine and plant construction, channel construction and renovation
Size | 9 |
Material | PVC - Polyvinyl chloride |
Interior finish | Cottontrikot |
Standards | ISO 21420:2020, EN 374, EN 388 |
Category | III |
Length | 580 mm |
Material thickness | 1.1 mm |
Colour | Red brown |