Interior trim clip
INTRMCLIP-TOYOTA-(75867-21010)
Art.-no. 0501400282
EAN 4056807403670
Register now and access more than 6,000 products
Datasheets(X)
Min./max. drill hole diameter | 8.3-8.3 mm |
Min./max. attachment thickness | 8.3-17.8 mm |
Head diameter (A) | 17.8 mm |
Core diameter (C) | 8.3 mm |
Grip range head (D) | 17.8 mm |
Colour | Yellow |
Material | Plastic |
Suitable for vehicle manufacturer | Toyota |
Type of vehicle | Passenger car |