Chemical protective glove PVC w. backing fabric
PROTGLOV-CHEM-PVC-W.BCKNGFAB-350MM-SZ9
Art.-no. 0899430409
EAN 4062856206377
Register now and access more than 6,000 products
- Comfortable wearing thanks to cotton jersey lining
- Excellent mechanical resistance
- Optimum protection against moisture and chemicals
- Good resistance to aqueous acids and alkalis, fats and oils
Datasheets(X)
Size | 9 |
Material | PVC - Polyvinyl chloride |
Interior finish | Cottontrikot |
Standards | EN ISO 21420:2020, EN ISO 374-1:2016+A1:2018, EN ISO 374-5:2016, EN 388:2016+A1:2018 |
Category | III |
Length | 350 mm |
Material thickness | 1.1 mm |
Colour | Red brown |