Black Urethane 396
POLPAD-BLACK-URETHANE-396
Art.-no. 0585300003
EAN 4099618012600
Register now and access more than 6,000 products
- The 20 mm thick sponge is made of ultra-fine, elastic soft urethane, and can be used even with difficult body shapes.
- The tapered sponge provides good visibility and is easy to push down into details, making it an ideal design for finishing.
- Black Urethane used with RICH GLOSS 316 P3000 MULTI improves the adhesion of rare metal coatings, even on new cars.
Size
- Urethane thickness: 20 mm
- Hook-and-loop surface: 130 mm
- Dimensions: 155 mm
- Centre hole: 20 mm
Datasheets(X)
Colour | Black |
Material | Polyurethane/polyester |
Support-disc diameter | 100 mm |