Foam Pump Bottle EASY WIPE Empty Bottle
FMPMPBTL-(EASY WIPE)-150ML
Art.-no. 0891501165
EAN 4099618693328
Register now and access more than 6,000 products
Datasheets(X)
Material | PE - Polyethylene |
Colour | Transparent |
Diameter | 3 cm |
Height | 15 cm |
Contents | 150 ml |