Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Air-conditioning leak stop Plus

Air-conditioning leak stop Plus
SEAL-A/C-(LEAKSTOPP-PLUS)-BTL-60ML

Art.-no. 0892764775

EAN 4045989670253

Individual price display after login
Air-conditioning leak stop Plus

Art.-no. 0892764775

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

Preventive use for sealing micro-leaks on metal and rubber components, and for locating leaks in R134a and R1234yf vehicle air-conditioning systems

Compatible


Can be mixed with mineral, ester and PAG oils



Lubrication effect


Ester oil content supports compressor lubrication and thus lengthens the service life and improves compression of the refrigerant



Detects leaks


The contained UV dye enables leak detection with the help of a conventional UV light



Does not contain polymers


The components of the air-conditioning unit or air-conditioning service units cannot be damaged by the product

Notice

Do not attach the can to the high-pressure side of the air-conditioning circuit, as this could cause the container to explode, which may result in personal injury.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We ensure the consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Preventive use for sealing micro-leaks on metal and rubber components as well as for locating leaks in vehicle air-conditioning systems.

Instructions

Can be used in all vehicle air-conditioning systems



1. Remove the protective cap of the low- (blue) and high-pressure (red) connections.


2. Evacuate the circuit using an air conditioning service unit and extract the refrigerant.


3. Create a vacuum for at least 10 minutes, then maintain this at min. 60 % for another 10 minutes


4. Before connecting the air-conditioning leak stop Plus to the low-pressure connection (blue) of the cooling circuit, fill the hose with air-conditioning leak stop Plus slowly to purge the air.


5. Turn the air-conditioning leak stop Plus can upside down and use it to fill the cooling circuit (approx. 20 seconds)


6. Disconnect the air-conditioning leak stop Plus from the low-pressure connection.


7. Fill the cooling circuit with refrigerant in accordance with the manufacturer's specifications.


8. Disconnect the air-conditioning service unit from cooling circuit.


9. Screw the protective cap back onto low- (blue) and high-pressure (red) connections.


10. Allow the air-conditioning unit to run for approx. 15-20 minutes so that the air-conditioning leak stop Plus can be distributed throughout the cooling circuit.

Contents

60 ml

Weight of content

52.2 g

Container

Bottle

Colour

Light yellow

Density

0.87 g/cm³

Shelf life from production

60 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Filling adapter

FILADAPT-F.LKSTOP-A/C-LQD-60ML

Screw-on adapter for filling all associated air conditioning fluids
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
LED UV torch

TRCH-UV-LED-3XAAA

For use when searching for leaks highlighted by UV leak detection fluid in vehicle air-conditioning systems.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information

経年劣化でのトラブルが多発
長年の使用でエアコン内部が劣化し、冷暖房ともに不調となってしまうケースは毎年多く見られる事例でしょう。
特にエアコンガスの漏れは著しく性能を低下させてしまう筆頭に挙げられますが、補充してもすぐにガス漏れしてしまうケースも多く、このような場合エアコンシステム内のホースやパッキンに摩耗・亀裂が発生し、エアコンガスが漏れてしまうことがあります。こうなるとガスを補充しても漏れてしまうだけなので、対策が必要になります。


「補修」・「検知」の両方で効果を発揮
ウルトの"エアコンリークストップ"は、ユニット内部のパッキン類やゴムパーツの柔軟性を回復させ、Oリングからの漏れを補修し、併せて金属パーツの微小クラックなどの物理的破損にも特殊な漏れ止め被膜を形成し、漏れを防ぎます。
さらに、ポリマーフリーなのでエアコンリフレッシャー(回収機)等内部機関に固着せず、配管へ影響を与えません。
また、リークストッププラスだけではガス漏れを防ぎきれなかった場合でも蛍光検知剤入りなので漏れ箇所をブラックライトで特定することができ、修理時の効率化にも役立ちます。
さらに、添加剤(エステルオイル配合)の潤滑効果によりフリクションを低減させ、耐久性や燃費向上の効果もあります。


ウルトのカスタマーサービス
弊社ではお客様の満足を最優先としており、快くお買い物ができるよう最善を尽くしております。
質問などございましたら、お気軽にカスタマーサービスチームにご連絡ください。電話やメールはもちろん、担当営業より直接連絡させていただくことも可能です。オンラインショップからのご注文は速やかに受注・出荷処理し、お客様へのお手元に届くように努めております。