Adhesive mount, cable
Adhesive mount, cable, others
ADHMNT-SST-SML-20X2X10MM
Art.-no. 0502690
EAN 4046777928020
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Suitable for cable diameter | 10 mm |
Length x width x height | 20 x 2 x 10 mm |
Length | 20 mm |
Colour | Stainless steel coloured, Chrome coloured |
Width | 2 mm |
Height | 10 mm |
Material | Stainless steel |