Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Heat-resistant paint spray

PNTSPR-HEATRES-SLKGLS-SLVER-400ML

Art.-no. 0893288401

EAN 4058794767872

Individual price display after login
Heat-resistant paint spray

Art.-no. 0893288401

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 6,000 products

Paint spray for temperature-stressed parts on cars, in households and in industry.
  • Extremely heat-resistant to 650°C

  • Weather-resistant

  • Resilient

  • Free of heavy metals: no lead, cadmium, chromium
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For painting highly temperature-stressed parts such as exhausts, grills, ovens, heating boilers and much more.

Instructions

No pre-treatment with priming and no post-treatment with other paint finishes and clear varnishes required.


Drying times: Dust-dry: after 10 minutes. Touch-dry: after 25 minutes. Paint hardens only at temperatures above +250°C, heat slowly.


Spray application: Apply a thin coat; after 3–5 minutes intermediate flash-off time apply a final coat. (Dry film thickness 20–30 μm)

Contents

400 ml

Colour

Silver

Chemical basis

Silicone resin

Gloss level

Semi-gloss

Max. temperature resistance

650 °C

Density

0.75 g/ml

Density conditions

at 20°C

Dust-drying time

50 min

Min./max. spraying distance

15-20 cm

Min. spraying distance

15 cm

Max. spraying distance

20 cm

Shelf life from production

36 Month

Min. processing temperature for can

20 °C

Min./max. processing temperature for can

20 to 25 °C

Conditions to maintain shelf life from production

at 20°C

Min. flash-off time

5 min

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Spraymaster spray can attachment

ATTCH-SPRCAN-F.PNTSPR-SPRAYMASTER

The practical attachment for your spray cans
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information