Double open-end wrench
DBOPNENDSPN-(S2-1921)-WS19X21-SPE
Art.-no. 1971201921
EAN 4062856364206
Register now and access more than 6,000 products
Datasheets(X)
Width across flats | 19 mm, 21 mm |
Length (L) | 218 mm |
Thickness of jaw (a) | 8 mm |
External dimension of wrench head (b1) | 40 mm |
External dimension of wrench head 2 (b2) | 44 mm |
Material | Steel, specially hardened |
Surface | Zinc plated |