60 V 1/2 inch brushless impact wrench
Cordless impact wrench RI60166A1 60 V 1/2 inch
IMPWRNCH-CORDL-(RI60166A1)-60V-1/2IN
Art.-no. 570060166
EAN 4068362129865
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
60 V brushless, overwhelming power and long service life!
Built-in 60 V lithium-ion brushless motor
- With its high-output, high-efficiency brushless motor, it achieves excellent performance and a long service life.
Optimises torque and rotation speed with electronic control
- Enables precise control tailored to the task you're working on, supporting stable tightening work.
Long-lasting, durable life cycle
- Suitable for long-term, continuous operation with its high-capacity batteries and high-efficiency design.
Three-stage tightening mode toggle function
- Configure the torque settings according to the task, preventing over-tightening and damage to parts.
Highly durable metal gearbox housing
- Gives you highly reliable durability even in harsh working environments.
Built-in LED work lights
- Illuminates the area being worked on and improves safety even in dark locations or environments with low visibility.
Set contents
- Main unit × 1
- 2.5 Ah battery × 1
- Charger × 1
- Hook × 1
Product information
Datasheets(X)
Suitable for screw | 1/2 inch |
Length | 166 mm |
Width | 66 mm |
Height | 269 mm |
Weight of machine with rechargeable battery | 2.16 kg |
Number of rechargeable batteries/batteries | 1 PCS |
Rechargeable battery/battery capacity | 2.5 Ah |