Grommet
GRMT-TOYOTA-PA6-BLACK-90480-15028
Art.-no. 0500198500
EAN 4056807642727
Register now and access more than 6,000 products
Datasheets(X)
Material | PA 6 - Polyamide |
Colour | Black |
Min./max. drill hole diameter | 7.5-7.5 mm |
Min./max. attachment thickness | 8.0-8.0 mm |
Head height | 8.0 mm |
Length of underhead thread | 8 mm |
Corresponds to original spare part number | TOYOTA: 90480-15028 |