Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Würth 37th anniversary construction limited edition set (3 pcs)

Vehicle care anniversary set LE 3 pcs
37 ANNIV. LTD. ED. CONSTR. SET (3 PCS)

Art.-no. 0988044735
EAN 4099618564628

Prices for customers after login
Würth 37th anniversary construction limited edition set (3 pcs)

Art.-no. 0988044735

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

[Set Contents]


  • Silicone Spray 500 ml

  • Active Glass Cleaner 500 ml

  • Rost Off Blue Ice 400 ml

A set of three best-selling Würth products that offer the best results on-site and in the manufacturing scene is now available. Simple-to-use spray that anyone can apply with ease. Designed for both safety and environmental friendliness.


Suitable for a wide range of applications, from professional workplaces to DIY users.



Silicone Spray 500 ml


  • The high-quality lubricant of choice for professionals in the construction industry. A powerful partner for on-site and manufacturing applications that increases building durability and reduces maintenance.

  • Excellent lubrication for smooth opening and closing. Outstanding protection against wear and tear. Its incredible water repellency protects all areas from moisture and humidity. Also ideal for demolding formworks and temporary construction materials. Effective for wood and metal surface treatment. Maintains the flexibility of rubber sealants.


Active Glass Cleaner 500 ml


  • Würth's glass cleaner with a singular shine.

  • Simply spray on to quickly lift surface contaminants, then wipe off for easy removal. Also has an anti-static effect and keeps things stain resistant after cleaning, maintaining their beauty for a long period of time. Quickly and cleanly removes contaminants, including insects and sap, from all glass surfaces, such as commercial, home, and office windows, mirrors or showcases, and more. Streak-free finish with no wipe marks or white marks left behind. Professional cleaning results without the hassle.


Rost Off Blue Ice 400 ml


  • Powerful, professional-grade rust-busting rust remover.

  • The special low-temperature formulation is effective even in cryogenic environments down to -40 °C.

  • Reliable rust removal in all weather conditions. Excellent penetrating power and lubricity to easily loosen rusted screws and bolts.

  • Cleanly removes stubborn rust stains, protects metal surfaces, and helps improve work site environments with a low impact on the human body.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information