Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Wheel remover brush

Wako wheel brush
WHLBRSH-80X75X350MM

Art.-no. 9501020227

EAN 4099618836411

Individual price display after login
Wheel remover brush

Art.-no. 9501020227

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Wheel brush for deep cleaning without damaging coated surfaces
  • The brush has bristles all the way to the tip, allowing you to thoroughly clean deep inside the wheels.

  • The split tips allow gentle cleaning of the wheels without damaging coated surfaces.

  • The handle has a cushioned sponge grip, making it easy to hold and harmless if it contacts the car body.

  • Heat resistant temperature: approx. 60 °C

  • Size: 80 × 75 × 350 mm

  • Weight: approx. 80 g

  • Colour: Black
Notice
  • Do not use on dry coated surfaces, always use with water.

  • Test in an inconspicuous place before use to ensure there is no scratching.

  • Do not use the product to scrub sand, dirt, mud or contaminants from the area to be cleaned.

  • Using the product with dirt on it can cause scratching.

  • Do not press hard on the handle. There is a risk of bending or damaging it.

  • Avoid using it if it is dirty, old or deteriorated.

  • Do not use in high temperature locations, or near engines or other machinery.

  • Use a mild detergent if using detergent, as it may degrade the product.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWheel cleaning
Instructions

1. Be sure to wet this product thoroughly before use.


2. Test it in an inconspicuous place to ensure there is no scratching.


3. Hold the handle and gently clean the wheel with the brush part.

Width

80 mm

Length

350 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information