Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Wheel mounting bolt set 14 pcs

Wheel Mounting Bolt Set 14 pcs
WHLFITTAID-SET-14PCS

Art.-no. 0714111014

EAN 4099618887123

Individual price display after login
Wheel mounting bolt set 14 pcs

Art.-no. 0714111014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Support bolts for easy alignment of bolt mounting positions when fitting wheel bolt type wheels

Contents:


  • 7 pairs of positioning guide bolts


Number of sizes


  • M12 X 1.25 MM / 2

  • M12 X 1.5 M / 2

  • M12 X 1.75 MM / 2

  • M14 X 1.25 MM / 2

  • M14 X 1.5 MM / 2

  • M16 X 1.5 MM / 2
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaWheel setting for imported vehicles and some Japan-made vehicles

Max. torque

0 Nm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information