Wheel hub grinder set for Japan-made vehicles 2 pcs
Wheel Hub Grinder Set 2 pcs
WHLHUBGRIND-SET-2PCS
Art.-no. 1952002002
EAN 4099618887062
Individual price display after login
Exclusively for trade customers
Register now and access more than 10,000 products
A special grinder for removing rust and dirt from the contact surfaces between the wheel and hub
- Allows for accurate torque management by removing rust and direct around the hub to ensure proper adhesion.
- Designed to prevent dust and sparks.
Pad size:
- Outer length 150 mm / inner length 90 mm
Drive size:
- 1/2 inch
NoticeWhen used with power tools, the maximum speed should be set to 1,500 RPM.
Product information
Datasheets(X)
Application areaFor removing rust and dirt from the contact surfaces between the wheel and hub
InstructionsCan be used with commercially available pneumatic/power drills, no special tools required.
Colour (20) | Blue |
Product weight (per item) (30) | 0.620 kg |