Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Wheel hub grinder set for Japan-made vehicles 14 pcs

Wheel Hub Grinder Set 14 pcs
WHLHUBGRIND-SET-14PCS

Art.-no. 1952014014

EAN 4099618887055

Individual price display after login
Wheel hub grinder set for Japan-made vehicles 14 pcs

Art.-no. 1952014014

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

A special grinder for cleaning rust and dirt from the contact surfaces between the wheel and hub
  • For wheel hub vehicles with stud bolts

  • Allows for accurate torque management by removing rust and dirt around the hub, cleaning the contact surfaces between the wheel and the hub to ensure they are properly adhered.

  • Designed to prevent dust and sparks.


Pad size:


  • Outer length 40 mm / inner length 15 mm


Contents:


  • Grinder handle (with fastener) 1 PC

  • Replacement loop fastener 2 PCS

  • 1/2-inch adapter 1 PC

  • Nylon pad 10 PCS
NoticeIf using while inserted into a stud bolt, the polishing range is mainly around the stud bolt.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaRemoves rust and dirt from the hub surfaces and around the stud bolts
InstructionsFor use with commercially available pneumatic/power drills, no special tools required

Number of pieces in assortment/set (10)

14 PCS

Colour (20)

Black, Red

Product weight (per item) (30)

0.240 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information