Welcome to Würth Japan For trade customers only

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Waterproof business bag

Waterproof business bag
WATERPROOFED MESSENGER BAG

Art.-no. 0WGE300806
EAN 4050641866707

Prices for customers after login
Waterproof business bag

Art.-no. 0WGE300806

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 10,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

55.1 cm

Width

39.3 cm

Height

30.6 cm

Material

PVC - Polyvinyl chloride

Gross weight

1064.5 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information