WÜTOP Waterproof Airtight Flat Sleeve
WÜTOP Waterproof Airtight Flat Sleeve
SLEV-WÜTOP AIRTIHIT-FLAT-SLEEVE(150-165)
Art.-no.
0681116150
EAN 4065746729765
Prices for customers after login
Exclusively for trade customers
Register now and access more than 10,000 products
Product information
Datasheets(X)
Min./max. diameter | 150-165 mm |
Diameter | 150 mm |
Height | 0.3 mm |
Adhesive base | Acrylate |
Min./max. temperature resistance | -30 to 100 °C |
Shelf life from production | 18 Month |