Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

WÜTOP® Vent Sheet

ROOFVENT-SHEET-W1,0XL30M

Art.-no. 0681000330

EAN 4099618227271

Individual price display after login
WÜTOP® Vent Sheet

Art.-no. 0681000330

Individual price display after login
Quantity
PU
x 30 pcs

Exclusively for trade customers

Register now and access more than 6,000 products

Breathable sheet for metal roofing
  • Releases moisture that has got inside metal roofing

  • Prevents incursion of water through capillary action

  • Prevents deterioration of roofing boards (especially in eaves and verges)

  • Prevents condensation inside metal roofing

  • Insulates by creating a layer of air

  • Reduces rain noise (–14 dB)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Coating weight per m²

0 g

Length of roll

30 m

Roll width

1 m

Area

30 m²

Number of rolls per pallet

94 PCS

Material

PA 6 - Polyamide

Min./max. temperature resistance

-30 to 80 °C

Thickness

8 mm

Resistance to tear propagation (longitudinal)

1300 N

Longitudinal tensile force per 50 mm

1300 N

Transverse tensile force per 50 mm

800 N

Width

1 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information