Welcome to Würth Japan Ships the same day if ordered by 15:00

Trade customers

24 hour shopping

045-488-4186

10,000+ Products

Customer App

Vehicle air conditioner cleaner Quick Fresh Aquair

Vehicle air conditioner cleaner Quick Fresh Aquair
A/CCLNR-VEH-QUICK-FRESH-AQUAIR-110ML

Art.-no. 0893765100

EAN 4099618352584

Individual price display after login
Vehicle air conditioner cleaner Quick Fresh Aquair

Art.-no. 0893765100

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 10,000 products

A spray-type deodoriser derived from amino acids for quickly and safely keeping interiors clean with a single spray
  • Highly effective due to naturally derived amino acids.

  • The active ingredients bind to odour-causing matter to eliminate odours at their source.

  • The fine mist means there is no need for wiping after use.

  • As it does not use chlorine-based disinfectant, it can be used safely without leaving unpleasant odours.
Notice
  • Expiry date: Before opening, 1 year from date of manufacture.

  • 1 product is sufficient for 1 ordinary passenger car.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaAntibacterial, antiviral and deodorising action for inside vehicles
Instructions

1. Shake the can well before use.


2. Switch off the air conditioner and turn on recirculation mode.


3. Set ventilation to maximum and the temperature to low.


4. Place the can on a flat surface such as a floor, making sure the spray head is at least 50 cm away from lighting and displays.


5. Press the spray head firmly to spray.


6. The spray will remain for about 2 minutes.


7. Ventilate thoroughly after spraying.


8. If odour is still a concern after spraying this product, we recommend spraying Aquair alcohol-free antibacterial deodoriser (0893474530).

Contents

110 ml

Weight of content

150 g

Colour

Transparent

Density

0.789 g/cm³

Shelf life from production

12 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information